Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6055635
  • Zoro # G3801032
product price: 
$
18.55
/ea
Sold in multiples of 5 for $92.75

Key Features

Steel (P) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Cast Iron (K) Compatibility
No
Series
VSM11
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6055635
Zoro #
G3801032
UPC #
4056544239884
Country of Origin
United States

Dimensions

Insert Size
110412
Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Width
6.90mm
Thickness
0.1570 in
Corner Radius
1.20mm
Fits Chest Size
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy

Details

Steel (P) Compatibility
No
For Use With
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills
Cast Iron (K) Compatibility
No
Series
VSM11
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Grade
WN25PM
Mounting Style
Taper Screw
Insert Style
XDCT
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Rake
15.08 Degrees
ISO Number
XDCT110412PDFRALP
Material - Machining
Carbide
Chip-Breaker Code
ALP
Manufacturer Grade
WN25PM
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
ANSI Code
XDCT1103RALP
Primary Material Application ISO Code
N
Measurement System
Metric
Finish - Machining
TiB2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Wiper Insert
Yes
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
75 Degrees
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Shape
Parallelogram
Compatible Product Type
VSM11 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1103RALP, ALP, On One Side, 15 Degrees

Ratings & reviews