Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 11.73mm
- Mfr # 6408098
- Zoro # G3802335
product price:Â
$
15.45
/ea
Sold in multiples of 10 for
$154.50
Key Features
Mounting Hole Dia.
3.00mm
Insert Size
110408
Series
VSM11
Insert Style
XDPT
ISO Number
XDPT110408PDSRMH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6408098
- Zoro #
- G3802335
- UPC #
- 4059782445642
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 3.00mm
- Insert Size
- 110408
- Insert Thickness
- 0.1570"
- Cutting Edge Length
- 11.73mm
- Through Hole Inside Dia.
- 3.00mm
- Width
- 6.90mm
- Thickness
- 0.1570 in
- Corner Radius
- 0.80mm
- Fits Chest Size
- MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Description
Parallelogram Milling Insert, 24.5 Degrees , XDPT1102SRMH, MH, On One Side, 15 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.