Milling Insert, Rectangle,

  • Mfr # 6425354
  • Zoro # G3801075
product price: 
$
16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Mounting Hole Dia.
3.40mm
ISO Number
XNPU100412SRMM
Insert Shape
Rectangle
Insert Thickness
0.1900"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425354
Zoro #
G3801075
UPC #
4059782464179
Country of Origin
Mexico
ISO Number
XNPU100412SRMM
Insert Shape
Rectangle
Chip-Breaker
Yes
Grade
WP40PM
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Item
Milling Insert
Cutting Direction
Right Hand
Insert Style
XNPU
Series
VSM490-10
Manufacturer Grade
WP40PM
Included Angle
90 Degrees
Primary Material Application
Stainless Steel, Steel
Shape
Rectangle
Finish - Machining
AlCrTiN
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Material - Machining
Carbide
Secondary Material Application ISO Code
S
Chip-Breaker Code
MM
Coating Process
PVD
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M, P
Number of Cutting Edges
4
Cutting Application
Milling
ANSI Code
XNPU1003SRMM
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1900"
Insert Size
100412
Thickness
0.1900 in
Through Hole Inside Dia.
3.40mm
Width
6.60mm
Corner Radius
3/64 in

Description

Milling Insert, XNPU1003SRMM, MM, Double Sided, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews