Shop WIDIA

Milling Insert, Parallelogram, 11.74mm

  • Mfr # 6408100
  • Zoro # G3803939

product price: 
$
15.45
/ea
Sold in multiples of 5 for $77.25

Key Features

Cutting Direction
Right Hand
ISO Number
XDPT110416PDSRMH
Rake
24.5 Degrees
Hardened (H) Compatibility
No
For Use With
VSM11 Series Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6408100
Zoro #
G3803939
UPC #
4059782445888
Country of Origin
Germany

Dimensions

Insert Size
110416
Mounting Hole Dia.
3.00mm
Insert Thickness
0.1570"
Corner Radius
1.60mm
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
11.74mm
Thickness
0.1570 in
Width
6.90mm
Fits Chest Size
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials

Details

Cutting Direction
Right Hand
ISO Number
XDPT110416PDSRMH
Rake
24.5 Degrees
Hardened (H) Compatibility
No
For Use With
VSM11 Series Shoulder Mills
Mounting Style
Taper Screw
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Style
XDPT
Insert Material
Carbide
Steel (P) Compatibility
Yes
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Grade
WS40PM
Chip-Breaker
Yes
Series
VSM11
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Secondary Material Application ISO Code
P
Manufacturer Grade
WS40PM
Measurement System
Metric
Wiper Insert
Yes
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P, S
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Included Angle
75 Degrees
Secondary Material Application
Steel
Clearance Angle
15 Degrees
Finish - Machining
AlTiN
Chip-Breaker Code
MH
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Shape
Parallelogram
ANSI Code
XDPT1104SRMH
Chip-Breaker Style
On One Side
Compatible Product Type
VSM11 Series Shoulder Mills

Description

Parallelogram Milling Insert, 24.5 Degrees , XDPT1104SRMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.