Milling Insert, Parallelogram, 11.75mm

  • Mfr # 6242458
  • Zoro # G3802055
product price: 
$
15.49
/ea
Sold in multiples of 5 for $77.45

Key Features

Chip-Breaker
Yes
Insert Style
XDPT
Insert Thickness
0.1628"
Grade
WK15PM
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6242458
Zoro #
G3802055
UPC #
4056544900265
Country of Origin
United States
Chip-Breaker
Yes
Insert Style
XDPT
Grade
WK15PM
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
Yes
Rake
-15 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Taper Screw
ISO Number
XDPT110404PDSRMM
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM11
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Manufacturer Grade
WK15PM
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
ANSI Code
XDPT1101SRMM
Coating Process
PVD
Clearance Angle
15 Degrees
Shape
Parallelogram
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K
Measurement System
Metric
Chip-Breaker Code
MM
Primary Material Application
Cast Iron
Finish - Machining
AlOX-SN
Insert Holding Type
Taper Screw
Included Angle
75 Degrees
Material - Machining
Carbide
Compatible Product Type
VSM11 Series Shoulder Mills

Dimensions

Insert Thickness
0.1628"
Mounting Hole Dia.
3.00mm
Insert Size
110404
Width
6.94mm
Cutting Edge Length
11.75mm
Thickness
0.1628 in
Corner Radius
0.39mm
Through Hole Inside Dia.
3.00mm
Fits Chest Size
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications

Description

Parallelogram Milling Insert, -15 Degrees , XDPT1101SRMM, MM, On One Side, 15 Degrees

Ratings & reviews