Milling Insert, Parallelogram, 15.64mm

  • Mfr # 6232053
  • Zoro # G3795633
product price: 
$
24.15
/ea
Sold in multiples of 5 for $120.75

Key Features

Rake
20 Degrees
Cutting Direction
Right Hand
Insert Thickness
0.1890"
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6232053
Zoro #
G3795633
UPC #
4056544899026
Country of Origin
Mexico
Rake
20 Degrees
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Series
VSM17
Mounting Style
Taper Screw
Insert Style
XDCT
Insert Shape
Parallelogram
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Grade
WS40PM
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
VSM17 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XDCT170460PEERML
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
Finish - Machining
AlTiN
Manufacturer Grade
WS40PM
Primary Material Application ISO Code
M, S
Included Angle
75 Degrees
Measurement System
Metric
Number of Cutting Edges
2
ANSI Code
XDCT1715ERML
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
ML
Chip-Breaker Style
On One Side
Secondary Material Application
Steel
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Shape
Parallelogram
Clearance Angle
15 Degrees
Insert Holding Type
Taper Screw
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
VSM17 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1890"
Insert Size
170460
Mounting Hole Dia.
4.40mm
Cutting Edge Length
15.64mm
Corner Radius
6.00mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1890 in
Width
9.56mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Description

Parallelogram Milling Insert, 20 Degrees , XDCT1715ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews