Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A06MSTFCR2, 6 in L, High Speed Steel, Triangle Insert Shape
- Mfr # 2951385
- Zoro # G3575282
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Shank Material
High Speed Steel
Insert Shape
Triangle
ANSI Code
A06MSTFCR2
Rake
-7 Degrees Radial, 0 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2951385
- Zoro #
- G3575282
- UPC #
- 4021169421730
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- Triangle
- ANSI Code
- A06MSTFCR2
- Rake
- -7 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Right Hand
- Type
- Screw Clamping
- Cutting Direction
- Right Hand
- Lead Angle
- 0 Degrees
- Toolholder Style
- A-STFC
- Coolant Fed
- Coolant Through
- Number of Inserts
- 1
- Head Material
- Steel
- ISO Number
- A06MSTFCR2
- Insert Holding Type
- Screw On
- Cutting Application
- Boring
- Side Cutting Edge Angle
- 0 Degrees
- Center to Cutting Tip
- 1/4 in
- Insert Style
- TC
- Approach Angle
- 90 Degrees
- Number of Coolant Holes
- 1
- Measurement System
- Fractional Inch
Dimensions
- Overall Length
- 6 in
- Shank Dia.
- 3/8 in
- Insert Size
- 2151
- Shank Length
- 5.0400 in
- Cutting Height
- 0.0075 in
- Min. Bore Dia.
- 0.4800 in
- Insert Cutting Edge Length
- 11.00mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Indexable Boring Bar, A-STFC, Insert Shape Triangle, Overall Length 6 in, A06MSTFCR2, 90 Degrees , 1/4 in, Coolant Through, Boring, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.