Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2029067
  • Zoro # G3786594
product price: 
$
21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Lead Angle
45 Degrees
Cutting Direction
Right Hand
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
THM
Mounting Hole Dia.
4.40mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2029067
Zoro #
G3786594
UPC #
4021169061288
Country of Origin
Multiple
Lead Angle
45 Degrees
Cutting Direction
Right Hand
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
THM
Chip-Breaker
Yes
ISO Number
XPHT160425AL
Insert Shape
Parallelogram
Insert Material
Carbide
Rake
20 Degrees
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Series
M680
Insert Style
XPHT
Number of Cutting Edges
2
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Included Angle
80 Degrees
Manufacturer Grade
THM
Secondary Material Application
Cast Iron, Nickel, Titanium
ANSI Code
XPHT336AL
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Metric
Shape
Parallelogram
Chip-Breaker Style
On One Side
Chip-Breaker Code
AL
Secondary Material Application ISO Code
K, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Finish - Machining
Bright (Uncoated)
Clearance Angle
11 Degrees
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1835"
Insert Size
160425
Width
9.80mm
Corner Radius
2.50mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1835 in
Cutting Edge Length
15.67mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT336AL, AL, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews