Shop WALTER

Triangle Turning Insert, Triangle, 7/32 in, TCGT, 0.4 mm, Carbide

  • Mfr # 6844627
  • Zoro # G7938135

product price: 
$
22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Insert Size
1.81.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6844627
Zoro #
G7938135
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCGT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
TCGT090204-MM4 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
TCGT2(1.5)1
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
3
Cutting Direction
Neutral
Mounting Style
Screw
Coating Process
PVD
Manufacturer Grade
WSM20S
Secondary Material Application
Steel
Number of Cutting Edges
3
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Chip-Breaker Code
MM4
Included Angle
60 Degrees
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
TCGT1.8(1.5)1-MM4 WSM20S
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Shape
Triangle
Material
Carbide

Dimensions

Insert Size
1.81.51
Corner Radius
0.4 mm
Insert Thickness
0.0940"
Mounting Hole Dia.
0.098"
Nose Radius
0.0160"
Through Hole Inside Dia.
2.5 mm
Depth of Cut
0.40 mm to 2.00 mm
Cutting Edge Length
9.62 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 7/32 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.