Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDPT
- Mfr # 6862948
- Zoro # G105968417
product price:Â
$
12.95
/ea
Sold in multiples of 10 for
$129.50
Key Features
ISO Number
XDPT110416PDSRMU
Insert Style
XDPT
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6862948
- Zoro #
- G105968417
- UPC #
- -
- Country of Origin
- India
Dimensions
- Thickness
- 0.163 in
- Corner Radius
- 0.063 in
- Cutting Edge Length
- 0.5310 in
Details
- ISO Number
- XDPT110416PDSRMU
- Insert Style
- XDPT
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Lead Angle
- 90 Degrees
- Item
- Parallelogram Milling Inserts
- Cutting Direction
- Right Hand
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- M, P
- Measurement System
- Decimal Inch
- Secondary Material Application
- Cast Iron, Hardened Material, High-Temperature Alloy, Non-Ferrous
- Chip-Breaker Code
- MU
- Secondary Material Application ISO Code
- H, K, N, S
- Primary Material Application
- Stainless Steel, Steel
- Coating Process
- PVD
- Clearance Angle
- 15 Degrees
- Finish - Machining
- TiAlN
- Cutting Application
- Milling
- Manufacturer Grade
- WU20PM
- ANSI Code
- XDPT1104SRMU
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XDPT1104SRMU, MU, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.