Shop WIDIA

Milling Insert, Parallelogram, 11.73mm

  • Mfr # 6242457
  • Zoro # G3800524

product price: 
$
18.89
/ea
Sold in multiples of 5 for $94.45

Key Features

For Use With
VSM11 Series Shoulder Mills
Mounting Style
Taper Screw
Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6242457
Zoro #
G3800524
UPC #
4056544900142
Country of Origin
United States
For Use With
VSM11 Series Shoulder Mills
Mounting Style
Taper Screw
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Insert Style
XDCT
Rake
15.08 Degrees
ISO Number
XDCT110408PDERML
Grade
WK15PM
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Series
VSM11
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
K
Chip-Breaker Code
ML
Clearance Angle
15 Degrees
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Included Angle
75 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
ANSI Code
XDCT1102ERML
Coating Process
PVD
Manufacturer Grade
WK15PM
Measurement System
Metric
Finish - Machining
AlOX-SN
Primary Material Application
Cast Iron
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Compatible Product Type
VSM11 Series Shoulder Mills

Dimensions

Insert Thickness
0.1570"
Mounting Hole Dia.
3.00mm
Insert Size
110408
Cutting Edge Length
11.73mm
Corner Radius
0.80mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm
Width
6.90mm
Fits Chest Size
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials

Description

Parallelogram Milling Insert, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.