Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2405344
  • Zoro # G3798451
product price: 
$
22.69
/ea
Sold in multiples of 5 for $113.45

Key Features

Insert Shape
Parallelogram
Rake
20 Degrees
ISO Number
XPHT160408ERGE
Cutting Direction
Right Hand
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2405344
Zoro #
G3798451
UPC #
4021169154089
Country of Origin
Multiple

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160408
Insert Thickness
0.1875"
Thickness
0.1875 in
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
15.67mm
Width
9.44mm
Corner Radius
0.80mm

Details

Insert Shape
Parallelogram
Rake
20 Degrees
ISO Number
XPHT160408ERGE
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Insert Style
XPHT
Item
Parallelogram Milling Insert
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Grade
TTI25
Chip-Breaker
Yes
Series
M680
Insert Holding Type
Taper Screw
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Included Angle
80 Degrees
Clearance Angle
5 Degrees
Secondary Material Application
Stainless Steel
ANSI Code
XPHT332ERGE
Primary Material Application
Steel
Material - Machining
Cermet
Measurement System
Metric
Manufacturer Grade
TTI25
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
GE
Shape
Parallelogram
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, 20 Degrees , XPHT332ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews