Shop WIDIA

Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2964136
  • Zoro # G3794330

product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Chip-Breaker
Yes
For Use With
M680 Series Shoulder Mills
Insert Style
XPHT
Insert Thickness
0.1835"
Lead Angle
45 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2964136
Zoro #
G3794330
UPC #
4021169382550
Country of Origin
Mexico
Chip-Breaker
Yes
For Use With
M680 Series Shoulder Mills
Insert Style
XPHT
Lead Angle
45 Degrees
Cutting Direction
Right Hand
ISO Number
XPHT160408ALP
Insert Material
Carbide
Series
M680
Rake
20 Degrees
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
Grade
TN6501
Insert Shape
Parallelogram
ANSI Code
XPHT332ALP
Material - Machining
Carbide
Clearance Angle
11 Degrees
Insert Holding Type
Taper Screw
Measurement System
Metric
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Parallelogram
Included Angle
80 Degrees
Number of Cutting Edges
2
Manufacturer Grade
TN6501
Coating Process
PVD
Finish - Machining
TiB2
Chip-Breaker Code
ALP
Compatible Product Type
M680 Series Shoulder Mills

Dimensions

Insert Thickness
0.1835"
Insert Size
160408
Mounting Hole Dia.
4.40mm
Corner Radius
0.80mm
Cutting Edge Length
15.67mm
Width
9.80mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1835 in

Description

Parallelogram Milling Insert, 20 Degrees , XPHT332ALP, ALP, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.