Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 15.67mm
- Mfr # 2964170
- Zoro # G3799474
product price:Â
$
22.39
/ea
Sold in multiples of 5 for
$111.95
Key Features
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Rake
20 Degrees
Grade
TN6540
Insert Thickness
0.1875"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2964170
- Zoro #
- G3799474
- UPC #
- 4021169381898
- Country of Origin
- Germany
Dimensions
- Insert Thickness
- 0.1875"
- Insert Size
- 160408
- Mounting Hole Dia.
- 4.40mm
- Corner Radius
- 0.80mm
- Thickness
- 0.1875 in
- Cutting Edge Length
- 15.67mm
- Width
- 9.44mm
- Through Hole Inside Dia.
- 4.40mm
Description
Parallelogram Milling Insert, 20 Degrees , XPHT332ERGE, GE, On One Side, 5 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.