Round Daisy Insert Copy Milling
- Mfr # 6901188
- Zoro # G610444918
product price:Â
$
16.19
/ea
Sold in multiples of 5 for
$80.95
Key Features
Insert Size
1204
Insert Style
RDMT
Inscribed Circle
0.472 in
For Use With
M100 Series Copy Mills
ISO Number
RDMT1204M0TX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901188
- Zoro #
- G610444918
- UPC #
- 4064182709140
- Country of Origin
- Germany
- Insert Style
- RDMT
- Inscribed Circle
- 0.472 in
- For Use With
- M100 Series Copy Mills
- Item
- Round Milling Insert
- ISO Number
- RDMT1204M0TX
- ANSI Code
- RDMT1204M0TX
- Measurement System
- Decimal Inch
- Coating Process
- CVD
- Finish - Machining
- TiN+TiCN+Al2O3
- Material - Machining
- Carbide
- Number of Cutting Edges
- 6
- Clearance Angle
- 15 Degrees
- Cutting Application
- Roughing
- Secondary Material Application ISO Code
- K, S
- Primary Material Application
- Stainless Steel, Steel
- Manufacturer Grade
- WP35CM
- Primary Material Application ISO Code
- M, P
- Features
- Precision Pressed Positive Geometry for Lower Cutting Forces
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Compatible Product Type
- M100 Series Copy Mills
Dimensions
- Insert Size
- 1204
- Thickness
- 0.1875 in
- Fits Chest Size
- Precision Pressed Positive Geometry for Lower Cutting Forces
Description
Round Milling Insert, Inscribed Circle 0.472 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.