Shop WIDIA
See all product information
Create Account
Triangle Milling Insert, 1603, Carbide
- Mfr # 2014835
- Zoro # G3782220
product price:Â
$
14.19
/ea
Sold in multiples of 5 for
$70.95
Key Features
Insert Material
Carbide
Insert Thickness
0.1250"
Grade
TTM08
Lead Angle
90 Degrees
Insert Size
1603
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2014835
- Zoro #
- G3782220
- UPC #
- 4021169228988
- Country of Origin
- United States
Dimensions
- Insert Thickness
- 0.1250"
- Insert Size
- 1603
- Cutting Edge Length
- 16.50mm
- Thickness
- 0.1250 in
Description
Triangle Milling Insert, Inscribed Circle 3/8 in, TPKR1603PDRMS, MS, On One Side, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.