Shop WIDIA

Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2964179
  • Zoro # G3796062

product price: 
$
21.35
/ea
Sold in multiples of 5 for $106.75

Key Features

Insert Shape
Parallelogram
Cutting Direction
Right Hand
Insert Size
160412
Insert Style
XPHT
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2964179
Zoro #
G3796062
UPC #
4021169381485
Country of Origin
Multiple
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Insert Style
XPHT
Mounting Style
Taper Screw
Grade
TN6540
Series
M680
Insert Material
Carbide
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Rake
20 Degrees
ISO Number
XPHT160412ERGE
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Holding Type
Taper Screw
ANSI Code
XPHT333ERGE
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
Measurement System
Metric
Coating Process
PVD
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Secondary Material Application
Cast Iron
Number of Cutting Edges
2
Cutting Application
Medium Cutting to Heavy Roughing
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
80 Degrees
Shape
Parallelogram
Manufacturer Grade
TN6540
Chip-Breaker Code
GE
Material - Machining
Carbide
Secondary Material Application ISO Code
K
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160412
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Corner Radius
1.20mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm
Width
9.44mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT333ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.