Milling Insert, Parallelogram, 15.67mm

  • Mfr # 2964176
  • Zoro # G3797855
product price: 
$
21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Insert Size
160408
Series
M680
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2964176
Zoro #
G3797855
UPC #
4021169381614
Country of Origin
United States
Insert Material
Carbide
Cutting Direction
Right Hand
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M680
Chip-Breaker
No
Grade
TN6525
Lead Angle
75 Degrees
ISO Number
XPHT160408ERGE
Insert Style
XPHT
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
Rake
20 Degrees
Secondary Material Application ISO Code
K, M
Clearance Angle
5 Degrees
Number of Cutting Edges
2
For Toolholder
12396903600, 12396903800, 12396904000, 12396904200, 12396904600, 12396905000, 12396905400, 12396905800
Wiper Insert
Yes
Insert Holding Type
Taper Screw
Manufacturer Grade
TN6525
Included Angle
80 Degrees
Secondary Material Application
Cast Iron, Stainless Steel
Measurement System
Metric
Shape
Parallelogram
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
XPHT160408ERGE
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Finish - Machining
TiAlN
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160408
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Cutting Edge Length
15.67mm
Width
9.44mm
Through Hole Inside Dia.
4.40mm
Corner Radius
0.80mm
Thickness
0.1875 in

Description

Parallelogram Milling Insert, 20 Degrees , XPHT160408ERGE, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews