Shop WIDIA
See all product information
Create Account
Milling Insert, Parallelogram, 15.67mm
- Mfr # 5427394
- Zoro # G3787233
product price:Â
$
22.55
/ea
Sold in multiples of 5 for
$112.75
Key Features
Insert Style
XPHT
Chip-Breaker
No
Mounting Hole Dia.
4.40mm
Insert Size
160440
Grade
WK15CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5427394
- Zoro #
- G3787233
- UPC #
- 4050839700974
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 4.40mm
- Insert Size
- 160440
- Insert Thickness
- 0.1875"
- Width
- 9.53mm
- Corner Radius
- 4.00mm
- Cutting Edge Length
- 15.67mm
- Thickness
- 0.1875 in
- Through Hole Inside Dia.
- 4.40mm
Description
Parallelogram Milling Insert, 15 Degrees , XPHT3310, 11 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.