Shop WIDIA

Milling Insert, Parallelogram, 15.67mm

  • Mfr # 5519888
  • Zoro # G3795423

product price: 
$
23.75
/ea
Sold in multiples of 5 for $118.75

Key Features

For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Hole Dia.
4.40mm
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Grade
WS30PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5519888
Zoro #
G3795423
UPC #
4050839834662
Country of Origin
United States
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Grade
WS30PM
ISO Number
XPHT160408ERGE
Series
M680
Insert Style
XPHT
Insert Shape
Parallelogram
Chip-Breaker
Yes
Rake
20 Degrees
Item
Parallelogram Milling Insert
Insert Holding Type
Taper Screw
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Primary Material Application
Nickel, Stainless Steel, Titanium
Wiper Insert
Yes
Secondary Material Application ISO Code
P
Chip-Breaker Code
GE
Measurement System
Metric
Clearance Angle
5 Degrees
Shape
Parallelogram
Material - Machining
Carbide
Coating Process
PVD
Secondary Material Application
Steel
Manufacturer Grade
WS30PM
Number of Cutting Edges
2
ANSI Code
XPHT332ERGE
Included Angle
80 Degrees
Finish - Machining
TiN
Primary Material Application ISO Code
M, S
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160408
Insert Thickness
0.1875"
Cutting Edge Length
15.67mm
Thickness
0.1875 in
Corner Radius
0.80mm
Through Hole Inside Dia.
4.40mm
Width
9.44mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT332ERGE, GE, On One Side, 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.