Square Milling Insert, 15.88mm, Carbide

  • Mfr # 5427379
  • Zoro # G3793454
product price: 
$
23.79
/ea
Sold in multiples of 5 for $118.95

Key Features

Cutting Direction
Right Hand
Series
SPKN
Insert Size
53
Mounting Style
Without Fixing Hole
Grade
WK15CM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5427379
Zoro #
G3793454
UPC #
4050839699629
Country of Origin
United States
Cutting Direction
Right Hand
Series
SPKN
Mounting Style
Without Fixing Hole
Grade
WK15CM
Insert Shape
Square
ISO Number
SPKN1504EDR
For Use With
Classic Mills
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Inscribed Circle
5/8 in
Chip-Breaker
No
Insert Style
SPKN
Item
Square Milling Insert
Material - Machining
Carbide
Coating Process
CVD
ANSI Code
SPKN53EDR
Cutting Application
Milling
Hole Type
No Hole
Shape
Square
Wiper Insert
Yes
Included Angle
90 Degrees
Finish - Machining
Al2O3
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Manufacturer Grade
WK15CM
Number of Cutting Edges
4
Primary Material Application ISO Code
K
Insert Holding Type
Without Fixing Hole
Clearance Angle
11 Degrees
Compatible Product Type
Classic Mills

Dimensions

Insert Size
53
Insert Thickness
0.1875"
Width
0.6250 in
Thickness
0.1875 in
Cutting Edge Length
15.88mm

Description

Square Milling Insert, Inscribed Circle 5/8 in, SPKN53EDR, 11 Degrees

Ratings & reviews