Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3794769


product price: $17.55
/ea
Sold in multiples of 5 for $87.75

Key Features

Mounting Hole Dia.
4.40mm
Mounting Style
Taper Screw
Insert Thickness
0.1875"
Insert Size
160412
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3794769
UPC #
4021169280351
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Insert Size
160412
Cutting Edge Length
15.67mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Width
9.53mm
Corner Radius
1.20mm

Details

Mounting Style
Taper Screw
Cutting Direction
Right Hand
Grade
TN7535
Chip-Breaker
No
Insert Shape
Parallelogram
Item
Parallelogram Milling Insert
Series
M680
Insert Material
Carbide
Rake
15 Degrees
ISO Number
XPHT160412
Insert Style
XPHT
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Secondary Material Application ISO Code
K, M
Insert Holding Type
Taper Screw
Shape
Parallelogram
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Stainless Steel
Material - Machining
Carbide
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
Al2O3
Clearance Angle
11 Degrees
Measurement System
Metric
Coating Process
CVD
Manufacturer Grade
TN7535
Included Angle
80 Degrees
ANSI Code
XPHT333

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.