Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT333

  • Zoro # G3798871


product price: $22.49
/ea
Sold in multiples of 5 for $112.45

Key Features

Series
M680
Chip-Breaker
No
Insert Size
160412
Mounting Style
Taper Screw
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT333
Zoro #
G3798871
UPC #
4021169382062
Country of Origin
Germany

Dimensions

Insert Size
160412
Insert Thickness
0.1875"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm
Corner Radius
1.20mm
Width
9.53mm

Details

Series
M680
Chip-Breaker
No
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Grade
TN6520
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Rake
15 Degrees
Insert Shape
Parallelogram
ISO Number
XPHT160412
Item
Parallelogram Milling Insert
Insert Style
XPHT
Manufacturer Grade
TN6520
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Shape
Parallelogram
Coating Process
PVD
Measurement System
Metric
ANSI Code
XPHT333
Primary Material Application ISO Code
K
Insert Holding Type
Taper Screw
Primary Material Application
Cast Iron
Finish - Machining
AlOX-SN
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material - Machining
Carbide

Description

Parallelogram Milling Insert, 15 Degrees , XPHT333, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.