Zoro Homepage

Milling Insert, Parallelogram, 15.67mm

  • Mfr # XPHT334

  • Zoro # G3786822


product price: $22.59
/ea
Sold in multiples of 5 for $112.95

Key Features

Insert Size
160416
ISO Number
XPHT160416
Series
M680
Insert Style
XPHT
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPHT334
Zoro #
G3786822
UPC #
4050841375870
Country of Origin
Germany

Dimensions

Insert Size
160416
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1875"
Width
9.53mm
Corner Radius
1.60mm
Thickness
0.1875 in
Cutting Edge Length
15.67mm
Through Hole Inside Dia.
4.40mm

Details

ISO Number
XPHT160416
Series
M680
Insert Style
XPHT
Cutting Direction
Right Hand
Insert Material
Carbide
Grade
WP40PM
Rake
15 Degrees
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Chip-Breaker
No
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Shape
Parallelogram
Coating Process
PVD
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Secondary Material Application ISO Code
S
Manufacturer Grade
WP40PM
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Primary Material Application ISO Code
M, P
Finish - Machining
AlCrTiN
Primary Material Application
Stainless Steel, Steel
ANSI Code
XPHT334
Number of Cutting Edges
2
Measurement System
Metric
Clearance Angle
11 Degrees
Secondary Material Application
Nickel, Titanium

Description

Parallelogram Milling Insert, 15 Degrees , XPHT334, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.