Shop WIDIA

Milling Insert, Parallelogram, 16.00mm

  • Mfr # 4071256
  • Zoro # G3793113

product price: 
$
19.69
/ea
Sold in multiples of 5 for $98.45

Key Features

Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Series
APPT
Chip-Breaker
Yes
Insert Style
APPT
For Use With
90 Degrees Shoulder Mills
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4071256
Zoro #
G3793113
UPC #
4021169615450
Country of Origin
United States
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Series
APPT
Chip-Breaker
Yes
Insert Style
APPT
For Use With
90 Degrees Shoulder Mills
Item
Parallelogram Milling Insert
Grade
TN6525
Mounting Style
Taper Screw
Cutting Direction
Right Hand
Insert Material
Carbide
Insert Shape
Parallelogram
ISO Number
APPT160408PDSRMM
Rake
20 Degrees
Shape
Parallelogram
ANSI Code
APPT160408PDSRMM
Primary Material Application ISO Code
P
Insert Holding Type
Taper Screw
Clearance Angle
11 Degrees
Manufacturer Grade
TN6525
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Coating Process
PVD
Measurement System
Metric
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
85 Degrees
Wiper Insert
Yes
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Cutting Edges
2
Compatible Product Type
90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.40mm
Insert Size
160408
Insert Thickness
0.2070"
Thickness
0.2070 in
Corner Radius
0.80mm
Depth of Cut
15.00mm
Through Hole Inside Dia.
4.40mm
Width
9.43mm
Cutting Edge Length
16.00mm

Description

Parallelogram Milling Insert, 20 Degrees , APPT160408PDSRMM, MM, On One Side, 11 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.