Milling Insert, Parallelogram, 16.00mm

  • Mfr # 4071259
  • Zoro # G3787960
product price: 
$
19.29
/ea
Sold in multiples of 5 for $96.45

Key Features

For Use With
90 Degrees Shoulder Mills
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Chip-Breaker
Yes
Rake
20 Degrees
Insert Style
APPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4071259
Zoro #
G3787960
UPC #
4021169615290
Country of Origin
United States
For Use With
90 Degrees Shoulder Mills
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Chip-Breaker
Yes
Rake
20 Degrees
Insert Style
APPT
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
ISO Number
APPT160416PDERMM
Cutting Direction
Right Hand
Series
APPT
Insert Material
Carbide
Mounting Style
Taper Screw
Grade
TN6540
Cutting Application
Medium Cutting to Heavy Roughing
Shape
Parallelogram
Coating Process
PVD
Finish - Machining
TiAlN
Included Angle
85 Degrees
Manufacturer Grade
TN6540
Secondary Material Application ISO Code
K
Measurement System
Metric
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Chip-Breaker Code
MM
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
12 Degrees
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Secondary Material Application
Cast Iron
Insert Holding Type
Taper Screw
ANSI Code
APPT160416PDERMM
Compatible Product Type
90 Degrees Shoulder Mills

Dimensions

Insert Size
160416
Mounting Hole Dia.
4.40mm
Insert Thickness
0.2070"
Width
9.43mm
Depth of Cut
15.00mm
Thickness
0.2070 in
Corner Radius
1.60mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.00mm

Description

Parallelogram Milling Insert, 20 Degrees , APPT160416PDERMM, MM, On One Side, 12 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews