Shop WIDIA

Milling Insert, Parallelogram, 16.00mm

  • Mfr # 4071265
  • Zoro # G3793874

product price: 
$
20.35
/ea
Sold in multiples of 5 for $101.75

Key Features

For Use With
90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ISO Number
APPT160432PDERMM
Insert Style
APPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4071265
Zoro #
G3793874
UPC #
4021169608605
Country of Origin
United States
For Use With
90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Cutting Direction
Right Hand
ISO Number
APPT160432PDERMM
Insert Style
APPT
Mounting Style
Taper Screw
Grade
TN6540
Insert Material
Carbide
Rake
20 Degrees
Series
APPT
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Clearance Angle
12 Degrees
Insert Holding Type
Taper Screw
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium Cutting to Heavy Roughing
Coating Process
PVD
Finish - Machining
TiAlN
Chip-Breaker Style
On One Side
Shape
Parallelogram
Secondary Material Application
Cast Iron
Manufacturer Grade
TN6540
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
APPT160432PDERMM
Measurement System
Metric
Secondary Material Application ISO Code
K
Number of Cutting Edges
2
Material - Machining
Carbide
Compatible Product Type
90 Degrees Shoulder Mills

Dimensions

Insert Size
160432
Insert Thickness
0.2071"
Mounting Hole Dia.
4.40mm
Depth of Cut
15.00mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.00mm
Corner Radius
3.20mm
Width
9.44mm
Thickness
0.2071 in

Description

Parallelogram Milling Insert, 20 Degrees , APPT160432PDERMM, MM, On One Side, 12 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.