Milling Insert, Parallelogram, 16.71mm

  • Mfr # 6242460
  • Zoro # G3784722
product price: 
$
19.69
/ea
Sold in multiples of 5 for $98.45

Key Features

Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Mounting Hole Dia.
4.40mm
Steel (P) Compatibility
Yes
Grade
WK15PM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6242460
Zoro #
G3784722
UPC #
4056544900500
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.1930"
Insert Size
170408
Width
9.60mm
Corner Radius
0.80mm
Thickness
0.1930 in
Cutting Edge Length
16.71mm
Through Hole Inside Dia.
4.40mm
Fits Chest Size
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications

Details

Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
WK15PM
Insert Shape
Parallelogram
Stainless (M) Compatibility
Yes
Mounting Style
Taper Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Chip-Breaker
Yes
Series
VSM17
ISO Number
XDPT170408PESRMM
Rake
11.65 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Style
XDPT
For Use With
VSM17 Series Shoulder Mills
Item
Parallelogram Milling Insert
Chip-Breaker Code
MM
Chip-Breaker Style
On One Side
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Insert Holding Type
Taper Screw
Wiper Insert
Yes
Finish - Machining
AlOX-SN
Material - Machining
Carbide
Measurement System
Metric
Included Angle
75 Degrees
Primary Material Application
Cast Iron
Shape
Parallelogram
Clearance Angle
15 Degrees
Manufacturer Grade
WK15PM
Primary Material Application ISO Code
K
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
ANSI Code
XDPT1702SRMM
Coating Process
PVD
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Compatible Product Type
VSM17 Series Shoulder Mills

Description

Parallelogram Milling Insert, 11.65 Degrees , XDPT1702SRMM, MM, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews