Shop WIDIA
See all product information
Create Account
Octagon Milling Inserts
- Mfr # 6072424
- Zoro # G905968433
product price:Â
$
27.19
/ea
Sold in multiples of 5 for
$135.95
Key Features
Corner Radius
1.2 mm
Insert Thickness
5.473 mm
Insert IC Size
16.875 mm
Corner Facet Length
0.765 mm
Cutting Edges per Insert
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6072424
- Zoro #
- G905968433
- UPC #
- -
- Country of Origin
- India
Dimensions
- Corner Radius
- 1.2 mm
- Insert Thickness
- 5.473 mm
- Insert IC Size
- 16.875 mm
- Corner Facet Length
- 0.765 mm
Details
- Item
- Octagon Milling Inserts
- Cutting Edges per Insert
- 16
Description
Octagon Milling Inserts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.