Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3577949
  • Zoro # G3793621
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Chip-Breaker
Yes
Lead Angle
75 Degrees
Series
M6800
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3577949
Zoro #
G3793621
UPC #
4021169758430
Country of Origin
United States

Dimensions

Insert Thickness
0.1930"
Insert Size
170404
Mounting Hole Dia.
4.39mm
Thickness
0.1930 in
Corner Radius
0.40mm
Width
9.59mm
Cutting Edge Length
17.00mm
Through Hole Inside Dia.
4.39mm

Details

Chip-Breaker
Yes
Lead Angle
75 Degrees
Series
M6800
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
Mounting Style
Taper Screw
ISO Number
BDMT170404ERML
Insert Style
BDMT
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Cutting Direction
Right Hand
Grade
TN6430
Insert Holding Type
Taper Screw
Material - Machining
Carbide
Clearance Angle
13 Degrees
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
ANSI Code
BDMT170404ERML
Measurement System
Metric
Primary Material Application
Steel
Number of Cutting Edges
2
Manufacturer Grade
TN6430
Shape
Parallelogram
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K
Chip-Breaker Code
ML
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Description

Parallelogram Milling Insert, BDMT170404ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews