Indexable Boring Bar, 300.00mm L, High Speed Steel, Triangle Insert Shape

  • Mfr # 5194523
  • Zoro # G7909142
product price: 
$
424.99
/ea
Free Shipping & Returns

Key Features

Overall Length
300.00mm
Shank Material
High Speed Steel
Insert Shape
Triangle
Bar Dia.
1.260"
Style
90 Degrees Boring and Facing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5194523
Zoro #
G7909142
UPC #
-
Country of Origin
Sweden
Item
Indexable Boring Bar
Shank Material
High Speed Steel
Insert Shape
Triangle
Style
90 Degrees Boring and Facing
Left/Right Hand
Right
Rake
Positive
Min. Bore
1.575"
Mounting Style
Screw Clamp
For Use With
TC16T3 Series
ANSI Number
A32T-STFCR16
Lead Angle
90 Degrees
Type
Coolant Thru
Cutting Edge Type
0 Degrees
Includes
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Cutting Direction
Right Hand
Center to Cutting Tip
22.00mm
Compatible Hardware
AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw
Number of Inserts
1
Approach Angle
91 Degrees
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Cutting Application
Facing, Interrupted Cuts, Profiling, Turning
Coolant Fed
Coolant Through
Number of Coolant Holes
1
Secondary Material Application
Hardened Steel
Insert Holding Type
Screw On
Head Material
Steel
Insert Clearance Angle
7 Degrees
ISO Number
A32T-STFCR16
Insert Style
TC
Side Cutting Edge Angle
0 Degrees
Secondary Material Application ISO Code
H
Container Type
90 Degrees Boring and Facing
Compatible Product Type
TC16T3 Series
Sensor Body Style
90 Degrees Boring and Facing

Dimensions

Overall Length
300.00mm
Bar Dia.
1.260"
Shank Dia.
32.00mm
Insert Size
16T3
Min. Bore Dia.
40.00mm
Max. Bore Depth
128.00mm
Wire Rope Length
300.00mm
Length
300.00mm

Description

Indexable Boring Bar, Insert Shape Triangle, Overall Length 300.00mm, 91 Degrees , 22.00mm, AP317-TC1612 Shim, FS1465 Torx Key, FS2060 Clamping Screw, FS2068 Screw, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.