Milling Insert, Parallelogram, 17.00mm

  • Mfr # 3577953
  • Zoro # G3789570
product price: 
$
18.69
/ea
Sold in multiples of 5 for $93.45

Key Features

Mounting Hole Dia.
4.39mm
ISO Number
BDMT170408ERML
Insert Style
BDMT
Insert Size
170408
Series
M6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577953
Zoro #
G3789570
UPC #
4021169758256
Country of Origin
United States
Item
Parallelogram Milling Insert
ISO Number
BDMT170408ERML
Insert Style
BDMT
Series
M6800
Mounting Style
Taper Screw
Insert Material
Carbide
Chip-Breaker
Yes
For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Lead Angle
75 Degrees
Grade
TN6430
Insert Shape
Parallelogram
Material - Machining
Carbide
Included Angle
80 Degrees
For Toolholder
12396470400, 12396471000, 12396471600, 12396472200, 12396472800, 12396473200
ANSI Code
BDMT170408ERML
Finish - Machining
TiAlN
Clearance Angle
13 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
P
Manufacturer Grade
TN6430
Secondary Material Application
Cast Iron
Chip-Breaker Code
ML
Measurement System
Metric
Shape
Parallelogram
Number of Cutting Edges
2
Primary Material Application
Steel
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
4.39mm
Insert Size
170408
Insert Thickness
0.1930"
Through Hole Inside Dia.
4.39mm
Width
9.60mm
Corner Radius
0.80mm
Thickness
0.1930 in
Cutting Edge Length
17.00mm

Description

Parallelogram Milling Insert, BDMT170408ERML, ML, On One Side, 13 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews