Shop WIDIA
See all product information
Create Account
Parallelogram Milling Inserts, Style XDHT
- Mfr # 2028938
- Zoro # G105968424
product price:Â
$
18.69
/ea
Sold in multiples of 5 for
$93.45
Key Features
For Use With
0 Degrees /90 Degrees Shoulder Mills
Lead Angle
90 Degrees
Insert Style
XDHT
ISO Number
XDHT090308
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2028938
- Zoro #
- G105968424
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thickness
- 0.125 in
- Corner Radius
- 0.031 in
- Cutting Edge Length
- 0.3730 in
Details
- For Use With
- 0 Degrees /90 Degrees Shoulder Mills
- Lead Angle
- 90 Degrees
- Insert Style
- XDHT
- ISO Number
- XDHT090308
- Item
- Parallelogram Milling Inserts
- Finish - Machining
- Uncoated
- Secondary Material Application
- Cast Iron, Stainless Steel
- Number of Cutting Edges
- 2
- ANSI Code
- XDHT222
- Clearance Angle
- 15 Degrees
- Primary Material Application ISO Code
- P
- Manufacturer Grade
- TTI25
- Secondary Material Application ISO Code
- K, M
- Cutting Application
- Milling
- Measurement System
- Decimal Inch
- Primary Material Application
- Steel
- Compatible Product Type
- 0 Degrees /90 Degrees Shoulder Mills
Description
Parallelogram Milling Inserts, XDHT222, 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.