Shop WIDIA

Round Milling Insert, 10.00mm, Carbide

  • Mfr # 3959580
  • Zoro # G3796099

product price: 
$
10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Mounting Hole Dia.
3.90mm
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3959580
Zoro #
G3796099
UPC #
4021169654114
Country of Origin
Mexico

Dimensions

Mounting Hole Dia.
3.90mm
Insert Thickness
0.1250"
Insert Size
1003M0
Cutting Edge Length
10.00mm
Through Hole Inside Dia.
3.90mm
Thickness
0.1250 in

Details

Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Round
For Use With
M170 Series Copy Mills
Inscribed Circle
0.3937 in
Mounting Style
Taper Screw
Insert Style
RDPX
Grade
TN6525
Super Alloy (S) Compatibility
No
ISO Number
RDPX1003M0SNMH
Stainless (M) Compatibility
No
Series
M170
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Item
Round Milling Insert
Secondary Material Application ISO Code
K, M
Secondary Material Application
Cast Iron, Stainless Steel
Primary Material Application
Steel
Chip-Breaker Code
MH
Cutting Edge
Honed and T-Land
Cutting Application
Light Finishing
Manufacturer Grade
TN6525
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Measurement System
Metric
For Toolholder
M170D040Z05RD10, M170D042Z05RD10, M170D050Z06RD10, M170D052Z06RD10
Insert Holding Type
Taper Screw
ANSI Code
RDPX1003M0SNMH
Primary Material Application ISO Code
P
Number of Cutting Edges
1
Shape
Round
Finish - Machining
TiAlN
Clearance Angle
15 Degrees
Coating Process
PVD
Compatible Product Type
M170 Series Copy Mills

Description

Round Milling Insert, Inscribed Circle 0.3937 in, RDPX1003M0SNMH, MH, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.