Shop WIDIA

Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577965
  • Zoro # G3790569

product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Grade
TN6430
Insert Style
BDMT
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Series
M6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577965
Zoro #
G3790569
UPC #
4021169757761
Country of Origin
United States
Grade
TN6430
Insert Style
BDMT
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Series
M6800
Mounting Style
Taper Screw
Lead Angle
75 Degrees
For Use With
M6800 Series 90 Degrees Shoulder Mills
Chip-Breaker
Yes
ISO Number
BDMT070302ERMS
Insert Material
Carbide
Clearance Angle
15 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Shape
Parallelogram
Measurement System
Metric
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Included Angle
80 Degrees
Secondary Material Application ISO Code
K
Manufacturer Grade
TN6430
Chip-Breaker Code
MS
Secondary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
ANSI Code
BDMT070302ERMS
Material - Machining
Carbide
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Size
070302
Insert Thickness
0.1024"
Through Hole Inside Dia.
2.31mm
Thickness
0.1024 in
Cutting Edge Length
7.00mm
Corner Radius
0.20mm
Width
4.54mm

Description

Parallelogram Milling Insert, BDMT070302ERMS, MS, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.