Shop WIDIA
See all product information
Create Account
Square Milling Insert
- Mfr # 6901200
- Zoro # G910369560
product price:Â
$
23.49
/ea
Sold in multiples of 5 for
$117.45
Key Features
Lead Angle
45 Degrees
For Use With
Face Milling, Indexable Milling
Insert Style
SEKR
ISO Number
SEKR1504AFNMS
Insert Size
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901200
- Zoro #
- G910369560
- UPC #
- 4064182709249
- Country of Origin
- Germany
- Lead Angle
- 45 Degrees
- For Use With
- Face Milling, Indexable Milling
- Insert Style
- SEKR
- ISO Number
- SEKR1504AFNMS
- Item
- Square Milling Insert
- Inscribed Circle
- 0.625 in
- Cutting Application
- Milling
- Primary Material Application ISO Code
- M, P
- Features
- Existing Tool Bodies for Lower Tooling Costs
- Primary Material Application
- Stainless Steel, Steel
- Measurement System
- Decimal Inch
- Finish - Machining
- TiN+TiCN+Al2O3
- ANSI Code
- SEKR53AFNMS
- Clearance Angle
- 20 Degrees
- Coating Process
- CVD
- Manufacturer Grade
- WP35CM
- Secondary Material Application ISO Code
- K, S
- Material - Machining
- Carbide
- Shape
- Square
- Secondary Material Application
- Cast Iron, High-Temperature Alloy
- Number of Cutting Edges
- 4
- Compatible Product Type
- Face Milling, Indexable Milling
Dimensions
- Insert Size
- 53
- Depth of Cut
- 0.0748 in
- Thickness
- 0.1875 in
- Cutting Edge Length
- 0.6250 in
- Fits Chest Size
- Existing Tool Bodies for Lower Tooling Costs
Description
Square Milling Insert, Inscribed Circle 0.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.