Shop WIDIA

Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577970
  • Zoro # G3792352

product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
75 Degrees
Insert Thickness
0.1024"
Insert Size
070304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577970
Zoro #
G3792352
UPC #
4021169757549
Country of Origin
Germany
Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
75 Degrees
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Shape
Parallelogram
Grade
TN6405
Series
M6800
ISO Number
BDMT070304ERMS
Insert Style
BDMT
Finish - Machining
TiAlN
Insert Holding Type
Taper Screw
ANSI Code
BDMT070304ERMS
Manufacturer Grade
TN6405
Measurement System
Metric
Chip-Breaker Code
MS
Chip-Breaker Style
On One Side
Material - Machining
Carbide
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Primary Material Application ISO Code
K
Secondary Material Application
Nickel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Secondary Material Application ISO Code
S
Clearance Angle
15 Degrees
Primary Material Application
Cast Iron
Shape
Parallelogram
Included Angle
80 Degrees
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1024"
Insert Size
070304
Mounting Hole Dia.
2.31mm
Corner Radius
0.40mm
Thickness
0.1024 in
Width
4.55mm
Through Hole Inside Dia.
2.31mm
Cutting Edge Length
7.00mm

Description

Parallelogram Milling Insert, BDMT070304ERMS, MS, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.