Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577971
  • Zoro # G3787540
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Mounting Hole Dia.
2.31mm
Cutting Direction
Right Hand
Insert Size
070304
Series
M6800
Insert Style
BDMT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577971
Zoro #
G3787540
UPC #
4021169757501
Country of Origin
United States
Cutting Direction
Right Hand
Series
M6800
Insert Style
BDMT
Item
Parallelogram Milling Insert
ISO Number
BDMT070304ERML
Insert Shape
Parallelogram
Mounting Style
Taper Screw
Insert Material
Carbide
For Use With
M6800 Series 90 Degrees Shoulder Mills
Chip-Breaker
Yes
Lead Angle
75 Degrees
Grade
TN6430
ANSI Code
BDMT070304ERML
Material - Machining
Carbide
Finish - Machining
TiAlN
Manufacturer Grade
TN6430
Measurement System
Metric
Chip-Breaker Code
ML
Included Angle
80 Degrees
Shape
Parallelogram
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Insert Holding Type
Taper Screw
Secondary Material Application ISO Code
K
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Size
070304
Insert Thickness
0.1024"
Through Hole Inside Dia.
2.31mm
Width
4.55mm
Thickness
0.1024 in
Cutting Edge Length
7.00mm
Corner Radius
0.40mm

Description

Parallelogram Milling Insert, BDMT070304ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews