Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577972
  • Zoro # G3793095
product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Mounting Hole Dia.
2.31mm
Mounting Style
Taper Screw
Lead Angle
75 Degrees
For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577972
Zoro #
G3793095
UPC #
4021169757457
Country of Origin
United States
Mounting Style
Taper Screw
Lead Angle
75 Degrees
For Use With
M6800 Series 90 Degrees Shoulder Mills
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Insert Style
BDMT
Item
Parallelogram Milling Insert
ISO Number
BDMT070304ERML
Series
M6800
Grade
TN6425
Chip-Breaker
Yes
Manufacturer Grade
TN6425
Number of Cutting Edges
2
Chip-Breaker Code
ML
Insert Holding Type
Taper Screw
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Secondary Material Application
Steel
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
P
Shape
Parallelogram
Clearance Angle
15 Degrees
Measurement System
Metric
Finish - Machining
TiCN
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
ANSI Code
BDMT070304ERML
Chip-Breaker Style
On One Side
Included Angle
80 Degrees
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Size
070304
Insert Thickness
0.1024"
Thickness
0.1024 in
Width
4.55mm
Through Hole Inside Dia.
2.31mm
Cutting Edge Length
7.00mm
Corner Radius
0.40mm

Description

Parallelogram Milling Insert, BDMT070304ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews