Square Milling Insert, 12.70mm, Carbide

  • Mfr # 2028514
  • Zoro # G3793183
product price: 
$
17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Chip-Breaker
No
Series
SPKN
Mounting Style
Without Fixing Hole
Insert Size
42
Cutting Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2028514
Zoro #
G3793183
UPC #
4021169073359
Country of Origin
United States
Chip-Breaker
No
Item
Square Milling Insert
Series
SPKN
Mounting Style
Without Fixing Hole
Cutting Direction
Right Hand
Insert Style
SPKN
ISO Number
SPKN1203EDTR
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Grade
TTM08
Insert Shape
Square
For Use With
Classic Mills
Insert Material
Carbide
Inscribed Circle
1/2 in
Included Angle
90 Degrees
Material - Machining
Carbide
Wiper Insert
Yes
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
K, M
Hole Type
No Hole
Cutting Application
Milling
Primary Material Application ISO Code
P
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
4
Secondary Material Application
Cast Iron, Stainless Steel
Manufacturer Grade
TTM08
ANSI Code
SPKN42EDTR
Shape
Square
Insert Holding Type
Without Fixing Hole
Clearance Angle
11 Degrees
Compatible Product Type
Classic Mills

Dimensions

Insert Size
42
Insert Thickness
0.1250"
Thickness
0.1250 in
Cutting Edge Length
12.70mm
Width
0.5000 in

Description

Square Milling Insert, Inscribed Circle 1/2 in, SPKN42EDTR, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews