Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3859336
  • Zoro # G3797429
product price: 
$
14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Mounting Style
Taper Screw
For Use With
M6800 Series 90 Degrees Shoulder Mills
Mounting Hole Dia.
2.31mm
Grade
TN6430
ISO Number
BDMT070308ERML
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3859336
Zoro #
G3797429
UPC #
4021169563249
Country of Origin
Mexico
Mounting Style
Taper Screw
For Use With
M6800 Series 90 Degrees Shoulder Mills
Grade
TN6430
ISO Number
BDMT070308ERML
Item
Parallelogram Milling Insert
Chip-Breaker
Yes
Insert Shape
Parallelogram
Lead Angle
75 Degrees
Insert Style
BDMT
Cutting Direction
Right Hand
Series
M6800
Included Angle
80 Degrees
Measurement System
Metric
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Chip-Breaker Style
On One Side
Clearance Angle
15 Degrees
Chip-Breaker Code
ML
Shape
Parallelogram
Finish - Machining
TiAlN
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Insert Holding Type
Taper Screw
Primary Material Application
Steel
Manufacturer Grade
TN6430
For Toolholder
12396430400, 12396431000, 12396431600
Hole Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
BDMT070308ERML
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Thickness
0.1024"
Insert Size
070308
Through Hole Inside Dia.
2.31mm
Cutting Edge Length
7.00mm
Width
4.57mm
Corner Radius
0.80mm
Thickness
0.1024 in

Description

Parallelogram Milling Insert, BDMT070308ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews