Shop WIDIA
See all product information
Create Account
Indexable Boring Bar, A20SSDUCL11, 250.00mm L, High Speed Steel, 55 Degrees Diamond Insert Shape
- Mfr # 3883292
- Zoro # G3572981
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Overall Length
250.00mm
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A20SSDUCL11
Shank Dia.
20.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3883292
- Zoro #
- G3572981
- UPC #
- 4021169805455
- Country of Origin
- United States
- Item
- Indexable Boring Bar
- Shank Material
- High Speed Steel
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- A20SSDUCL11
- Rake
- -4 Degrees Radial, 0 Degrees Axial
- Left/Right Hand
- Left Hand
- Cutting Direction
- Left Hand
- Lead Angle
- -3 Degrees
- Type
- Screw Clamping
- Head Material
- Steel
- Insert Holding Type
- Screw On
- Side Cutting Edge Angle
- -3 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- A20SSDUCL11
- Center to Cutting Tip
- 13.00mm
- Insert Style
- DC
- Number of Coolant Holes
- 1
- Approach Angle
- 93 Degrees
- Cutting Application
- Boring
- Toolholder Style
- A-SDUC
- Number of Inserts
- 1
- Measurement System
- Metric
Dimensions
- Overall Length
- 250.00mm
- Shank Dia.
- 20.00mm
- Insert Size
- 11T308
- Min. Bore Dia.
- 25.00mm
- Insert Cutting Edge Length
- 11.63mm
- Cutting Height
- 10.00mm
- Wire Rope Length
- 250.00mm
- Length
- 250.00mm
Description
Indexable Boring Bar, A-SDUC, Insert Shape 55 Degrees Diamond, Overall Length 250.00mm, A20SSDUCL11, 93 Degrees , 13.00mm, Coolant Through, Boring, Left Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.