Shop WIDIA

Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3859337
  • Zoro # G3783149

product price: 
$
15.29
/ea
Sold in multiples of 10 for $152.90

Key Features

Insert Style
BDMT
Insert Size
70308
ISO Number
BDMT070308ERMS
Lead Angle
75 Degrees
Series
M6800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3859337
Zoro #
G3783149
UPC #
4021169563195
Country of Origin
United States
Insert Style
BDMT
ISO Number
BDMT070308ERMS
Lead Angle
75 Degrees
Series
M6800
Cutting Direction
Right Hand
Mounting Style
Taper Screw
Grade
TN6425
Insert Material
Carbide
Item
Parallelogram Milling Insert
Insert Shape
Parallelogram
Chip-Breaker
Yes
For Use With
M6800 Series 90 Degrees Shoulder Mills
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Secondary Material Application ISO Code
P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Stainless Steel, Titanium
Number of Cutting Edges
2
Finish - Machining
TiCN
Manufacturer Grade
TN6425
Clearance Angle
15 Degrees
Insert Holding Type
Taper Screw
ANSI Code
BDMT070308ERMS
Chip-Breaker Code
MS
Primary Material Application ISO Code
M, S
Chip-Breaker Style
On One Side
Shape
Parallelogram
For Toolholder
12396430400, 12396431000, 12396431600
Material - Machining
Carbide
Included Angle
80 Degrees
Secondary Material Application
Steel
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Size
70308
Insert Thickness
0.1024"
Mounting Hole Dia.
2.31mm
Width
4.55mm
Corner Radius
0.80mm
Cutting Edge Length
7.00mm
Thickness
0.1024 in
Through Hole Inside Dia.
2.31mm

Description

Parallelogram Milling Insert, BDMT070308ERMS, MS, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.