Shop WIDIA

Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3859338
  • Zoro # G3783471

product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Style
BDMT
Grade
TN6430
Mounting Hole Dia.
2.31mm
ISO Number
BDMT070308ERMS
Insert Size
070308
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3859338
Zoro #
G3783471
UPC #
4021169563140
Country of Origin
Japan
Insert Style
BDMT
Grade
TN6430
ISO Number
BDMT070308ERMS
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Series
M6800
Lead Angle
75 Degrees
Insert Shape
Parallelogram
Cutting Direction
Right Hand
For Use With
M6800 Series 90 Degrees Shoulder Mills
Chip-Breaker
Yes
Finish - Machining
TiAlN
Included Angle
80 Degrees
Clearance Angle
15 Degrees
ANSI Code
BDMT070308ERMS
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application
Cast Iron
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Taper Screw
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Manufacturer Grade
TN6430
Measurement System
Metric
For Toolholder
12396430400, 12396431000, 12396431600
Secondary Material Application ISO Code
K
Chip-Breaker Code
MS
Primary Material Application ISO Code
P
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
2.31mm
Insert Size
070308
Insert Thickness
0.1024"
Through Hole Inside Dia.
2.31mm
Corner Radius
0.80mm
Width
4.55mm
Cutting Edge Length
7.00mm
Thickness
0.1024 in

Description

Parallelogram Milling Insert, BDMT070308ERMS, MS, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.