Shop WIDIA

Milling Insert, Parallelogram, 10.37mm

  • Mfr # 2957823
  • Zoro # G3791424

product price: 
$
15.99
/ea
Sold in multiples of 5 for $79.95

Key Features

Insert Shape
Parallelogram
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Hole Dia.
3.40mm
Insert Thickness
0.1543"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2957823
Zoro #
G3791424
UPC #
4021169387111
Country of Origin
Multiple
Insert Shape
Parallelogram
For Use With
M680+ Series 0 Degrees /90 Degrees Shoulder Mills
Chip-Breaker
Yes
Insert Style
AONT
Grade
TN6510
ISO Number
AONT10T308ML
Rake
22 Degrees
Cutting Direction
Right Hand
Series
M680
Mounting Style
Taper Screw
Item
Parallelogram Milling Insert
Finish - Machining
AlOX-SN
ANSI Code
AONT10T308ML
Insert Holding Type
Taper Screw
Included Angle
85 Degrees
Clearance Angle
10 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
For Toolholder
12396906400, 12396906600, 12396906800
Measurement System
Metric
Primary Material Application ISO Code
K
Chip-Breaker Code
ML
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Shape
Parallelogram
Number of Cutting Edges
2
Coating Process
PVD
Manufacturer Grade
TN6510
Compatible Product Type
M680+ Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Mounting Hole Dia.
3.40mm
Insert Thickness
0.1543"
Insert Size
10T308
Through Hole Inside Dia.
3.40mm
Width
7.50mm
Corner Radius
0.80mm
Cutting Edge Length
10.37mm
Thickness
0.1543 in

Description

Parallelogram Milling Insert, 22 Degrees , AONT10T308ML, ML, On One Side, 10 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.