Milling Insert, Rectangle, 15.30mm
- Mfr # 6242522
- Zoro # G3797724
product price:Â
$
27.19
/ea
Sold in multiples of 10 for
$271.90
Key Features
Non Ferrous (N) Compatibility
No
Grade
WK15PM
Mounting Hole Dia.
4.65mm
Insert Thickness
0.2710"
Insert Size
15T608
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6242522
- Zoro #
- G3797724
- UPC #
- 4056544900746
- Country of Origin
- United States
Dimensions
- Mounting Hole Dia.
- 4.65mm
- Insert Thickness
- 0.2710"
- Insert Size
- 15T608
- Through Hole Inside Dia.
- 4.65mm
- Cutting Edge Length
- 15.30mm
- Width
- 10.00mm
- Thickness
- 0.2710 in
- Corner Radius
- 1/32 in
Description
Milling Insert, XNGU1502SRMM, MM, Double Sided, 0 Degrees
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.