Shop WIDIA

Milling Insert, Rectangle,

  • Mfr # 6425366
  • Zoro # G3802965

product price: 
$
17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Thickness
0.1900"
Series
VSM490-10
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Lead Angle
75 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6425366
Zoro #
G3802965
UPC #
4059782465718
Country of Origin
Multiple
Series
VSM490-10
For Use With
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Lead Angle
75 Degrees
Item
Milling Insert
Grade
WK15PM
Insert Shape
Rectangle
Insert Style
XNPU
Chip-Breaker
Yes
Insert Material
Carbide
ISO Number
XNPU100408ERML
Cutting Direction
Right Hand
Primary Material Application ISO Code
K
ANSI Code
XNPU1002ERML
Clearance Angle
0 Degrees
Manufacturer Grade
WK15PM
Shape
Rectangle
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Insert Holding Type
Taper Screw
Measurement System
Fractional Inch
Coating Process
PVD
Finish - Machining
TiB2
Number of Cutting Edges
4
Included Angle
90 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
For Toolholder
VSM490D150Z04S075XN10, VSM490D150Z06S075XN10, VSM490D150Z07S075XN10, VSM490D200Z05S075XN10, VSM490D200Z07S075XN10, VSM490D200Z09S075XN10, VSM490D250Z05S075XN10, VSM490D250Z07S075XN10, VSM490D250Z09S075XN10, VSM490D300Z06S100XN10, VSM490D300Z08S100XN10, VSM490D300Z10S100XN10, VSM490D400Z08S150XN10, VSM490D400Z12S150XN10, VSM490D500Z10S150XN10, VSM490D500Z14S150XN10
Chip-Breaker Code
ML
Primary Material Application
Cast Iron
Cutting Application
Milling
Compatible Product Type
VSM490-10 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Thickness
0.1900"
Insert Size
100408
Mounting Hole Dia.
3.40mm
Through Hole Inside Dia.
3.40mm
Corner Radius
1/32 in
Width
6.60mm
Thickness
0.1900 in

Description

Milling Insert

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.