Shop WIDIA

Milling Insert, Parallelogram, 7.00mm

  • Mfr # 3577962
  • Zoro # G3788161

product price: 
$
14.79
/ea
Sold in multiples of 10 for $147.90

Key Features

Insert Size
070302
Insert Style
BDMT
Chip-Breaker
Yes
Series
M6800
Mounting Style
Taper Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3577962
Zoro #
G3788161
UPC #
4021169757907
Country of Origin
United States
Insert Style
BDMT
Chip-Breaker
Yes
Series
M6800
Item
Parallelogram Milling Insert
Mounting Style
Taper Screw
ISO Number
BDMT070302ERML
Lead Angle
75 Degrees
Cutting Direction
Right Hand
For Use With
M6800 Series 90 Degrees Shoulder Mills
Insert Material
Carbide
Insert Shape
Parallelogram
Grade
TN6430
For Toolholder
15396440800, 15396441000, 15396441800, 15396442200, 15396442400, 15396442800, 15396443200, 15396443400, 15396445000, 15396446200, 15396447200
Included Angle
80 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Measurement System
Metric
Finish - Machining
TiAlN
Insert Holding Type
Taper Screw
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Manufacturer Grade
TN6430
Primary Material Application ISO Code
P
Chip-Breaker Code
ML
Shape
Parallelogram
ANSI Code
BDMT070302ERML
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Primary Material Application
Steel
Compatible Product Type
M6800 Series 90 Degrees Shoulder Mills

Dimensions

Insert Size
070302
Mounting Hole Dia.
2.31mm
Insert Thickness
0.1024"
Thickness
0.1024 in
Corner Radius
0.20mm
Width
4.54mm
Cutting Edge Length
7.00mm
Through Hole Inside Dia.
2.31mm

Description

Parallelogram Milling Insert, BDMT070302ERML, ML, On One Side, 15 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.