Zoro Homepage

Milling Insert, Rectangle

  • Mfr # SDR102

  • Zoro # G4807439


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Inscribed Circle
0.380 in
Grade
WDN00U
Nose Radius
0.125"
Insert Shape
Rectangle
Insert Material
PCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDR102
Zoro #
G4807439
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.125"
Insert Size
102
Insert Thickness
0.251"
Corner Radius
1/8 in
Width
3/8 in
Thickness
0.2510 in
Cutting Edge Length
7/8 in

Details

Inscribed Circle
0.380 in
Grade
WDN00U
Insert Shape
Rectangle
Insert Material
PCD
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Item
Milling Insert
Cutting Direction
Right Hand
Rake
Positive
Coating
Uncoated
For Use With
SuperFeed Series Face Mills
No. of Edges
1
Insert Style
SDR
Mounting Style
Clamp
ISO Number
SDR102
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees ANSI, 90 Degrees ISO
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
ANSI Number
SDR102
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Chip-Breaker
No
Series
SuperFeed
Included Angle
90 Degrees
Shape
Dov-Lok
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Cutting Application
Milling
ANSI Code
SDR102
Finish - Machining
Bright (Uncoated)
Wiper Insert
Yes
Clearance Angle
5 Degrees
Manufacturer Grade
WDN00U
Insert Holding Type
Clamp
Measurement System
Fractional Inch
Primary Material Application ISO Code
N, S
Number of Cutting Edges
1
For Toolholder
WSSEM02502RH, WSSEM03203RH, WSSEM04004RH, WSSEM05005RH
Material - Machining
Diamond

Description

Milling Insert, Inscribed Circle 0.380 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.