Zoro Homepage

Milling Insert, Round

  • Mfr # RDMT1605M0TX

  • Zoro # G4880939


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Style
RDMT
Insert Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDMT1605M0TX
Zoro #
G4880939
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
5.50mm
Insert Size
1605M0
Nose Radius
0.315"
Insert Thickness
0.219"
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.50mm
Thickness
0.2189 in

Details

Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Style
RDMT
Insert Shape
Round
ANSI Number
RDMT1605M0TX
Inscribed Circle
5/8 in
Mounting Style
Screw Clamp
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
M100 Series Copy Mills
Rake
Positive
Cutting Direction
Neutral
No. of Edges
1
ISO Number
RDMT1605M0TX
Steel (P) Compatibility
No
Grade
TN7525
Insert Application
Medium
Chip-Breaker
Yes
Item
Round Milling Insert
Super Alloy (S) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Series
M100
Clearance Angle
15 Degrees
Secondary Material Application
Stainless Steel
Chip-Breaker Code
X
Material - Machining
Carbide
Secondary Material Application ISO Code
M
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Chip-Breaker Style
On One Side
Shape
Round
Primary Material Application ISO Code
P
Number of Cutting Edges
1
Primary Material Application
Steel
Insert Holding Type
Screw Clamp
Cutting Application
Milling
Coating Process
CVD
Finish - Machining
TiN
Manufacturer Grade
TN7525
ANSI Code
RDMT1605M0TX
For Toolholder
M100D200Z03S075RD16, M100D250Z04S100RD16, M100D300Z05S100RD16, M100D400Z06S125RD16
Cutting Edge
T-Land

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.